Shop Alternate Products
This Product is Discontinued
Baldwin Reserve
Baldwin Reserve FDDELXFEDLTSR112 Full Du (Discontinued)
Mfr # FD.DELXFED.L.TSR.112
Zoro # G0065066
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Reserve
- Height 3.6
- Material Brass
- Length 22
- Width 6.4