Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve FDKODXTAPRRAR481 Full Du

Baldwin Reserve Baldwin Reserve FDKODXTAPRRAR481 Full Du FD.KODXTAP.R.RAR.481
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$300.55
  • Item: Baldwin Reserve FDKODXTAPRRAR481 Full Du
  • Material: Brass
  • Color: Dark Bronze
See full product details
This item ships free.
Total: $300.55

Baldwin Reserve #FD.KODXTAP.R.RAR.481 Specifications

  • Item: Baldwin Reserve FDKODXTAPRRAR481 Full Du
  • Material: Brass
  • Color: Dark Bronze
  • Length: 0
  • Height: 0
  • Width: 0
  • Series: Reserve
  • Weight: 7.6
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve FDKODXTAPRRAR481 Full Dummy Kodiak Handleset Right Hand Taper Lever and Rustic Arch Rose Dark Bronze Finish

Reviews of Baldwin Reserve #FD.KODXTAP.R.RAR.481