Baldwin Reserve
Baldwin Reserve FDNAPXDECRTSR049 Full Du
- Zoro #: G2098529
- Mfr #: FD.NAPXDEC.R.TSR.049

Tap to zoom
Hover or click to zoom
$222.22
- Item: Baldwin Reserve FDNAPXDECRTSR049 Full Du
- Material: Brass
- Color: Matte Brass and Black
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $222.22
Baldwin Reserve #FD.NAPXDEC.R.TSR.049 Specifications
- Zoro #: G2098529
- Mfr #: FD.NAPXDEC.R.TSR.049
- Item: Baldwin Reserve FDNAPXDECRTSR049 Full Du
- Material: Brass
- Color: Matte Brass and Black
- Length: 0
- Height: 0
- Width: 0
- Series: Reserve
- Weight: 5.89
- Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin Reserve FDNAPXDECRTSR049 Full Dummy Napa Handleset Right Hand Decorative Lever and Traditional Square Rose Matte Brass and Black Finish
Reviews of Baldwin Reserve #FD.NAPXDEC.R.TSR.049
Explore more
- Baldwin Reserve Baldwin Reserve SCDELXCURRTAR152 Single SC.DELXCUR.R.TAR.152
- Baldwin Reserve Baldwin Reserve FDMIAXCONCRR260 Full Dum FD.MIAXCON.CRR.260
- Baldwin Reserve Baldwin Reserve SCNEWXDECRTSR003S Single SC.NEWXDEC.R.TSR.003.S
- Baldwin Reserve Double Cylinder Adirondack Handleset, LH Arch Lever, White Bronze DC.ADIXARC.L.RSR.492.S
- Baldwin Reserve Baldwin Reserve SCNAPXELLTSR150THN Singl SC.NAPXELL.TSR.150.THN
- Baldwin Reserve Baldwin Reserve DCNEWXFEDLTSR260STHK Dou DC.NEWXFED.L.TSR.260.S.THK
- Baldwin Reserve Baldwin Reserve DCDELXFEDLTSR260S Double DC.DELXFED.L.TSR.260.S
- Baldwin Reserve Baldwin Reserve FDSEAXCONCRR150 Full Dum FD.SEAXCON.CRR.150
- Emtek French Antique Brass Handleset F133543LNUS7LH234 F133543LNUS7LH234
- Emtek French Antique Brss Handleset, 4303LNUS7 4303LNUS7
- Emtek Tumbled White Bronze Handleset 451923TTTWBRH 451923TTTWBRH
- Baldwin Reserve Door Levers & Door Lever Locksets