Baldwin Reserve
Baldwin Reserve FDNEWXFEDRTRR003THK Full
- Zoro #: G1906701
- Mfr #: FDNEWXFEDRTRR003THK

Tap to zoom
Hover or click to zoom
$248.13
- Item: Baldwin Reserve FDNEWXFEDRTRR003THK Full
- Material: Brass
- Color: Lifetime Brass
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $248.13
Baldwin Reserve #FDNEWXFEDRTRR003THK Specifications
- Zoro #: G1906701
- Mfr #: FDNEWXFEDRTRR003THK
- Item: Baldwin Reserve FDNEWXFEDRTRR003THK Full
- Material: Brass
- Color: Lifetime Brass
- Length: 0
- Height: 0
- Width: 0
- Series: Reserve
- Weight: 0
- Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin Reserve FDNEWXFEDRTRR003THK Full Dummy New Hampshire Handleset Right Hand Federal Lever and Traditional Round Rose For Thick Door Lifetime Brass Finish