Shop Alternate Products
This Product is Discontinued
Baldwin Reserve
Baldwin Reserve FDSANXTUBCRR112 Full Dum (Discontinued)
Mfr # FD.SANXTUB.CRR.112
Zoro # G0080299
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Reserve
- Length 22
- Height 3.7
- Width 6.9
- Material Brass