Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve FDSANXTUBRCSR150 Full Du

Feedback Help us improve our product images
$276.13
  • Item: Baldwin Reserve FDSANXTUBRCSR150 Full Du
  • Material: Brass
  • Width: 0
See full product details
This item ships free.
Total: $276.13

Baldwin Reserve #FD.SANXTUB.R.CSR.150 Specifications

  • Item: Baldwin Reserve FDSANXTUBRCSR150 Full Du
  • Material: Brass
  • Width: 0
  • Length: 0
  • Height: 0
  • Color: Satin Nickel
  • Series: Reserve
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Weight: 0
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve FDSANXTUBRCSR150 Full Dummy Santa Cruz Handleset with Right Hand Tube Lever and Contemporary Square Rose Satin Nickel Finish

Reviews of Baldwin Reserve #FD.SANXTUB.R.CSR.150