customer-service Help
Baldwin Reserve

Baldwin Reserve FDSEAXTUBLCRR260 Full Du

Baldwin Reserve Baldwin Reserve FDSEAXTUBLCRR260 Full Du FD.SEAXTUB.L.CRR.260
Hover or click to zoom Tap to zoom
$276.85
  • Item: Baldwin Reserve FDSEAXTUBLCRR260 Full Du
  • Material: Brass
  • Finish: Bright Chrome
See full product details
This item ships free.

Total: $276.85

Baldwin Reserve #FD.SEAXTUB.L.CRR.260 Specifications

  • Item: Baldwin Reserve FDSEAXTUBLCRR260 Full Du
  • Material: Brass
  • Finish: Bright Chrome
  • Color: Bright Chrome
  • Length: 22
  • Lockset Function: Full Dummy
  • Height: 3.7
  • Style: Left Hand
  • Width: 6.3
  • Series: Reserve
  • Weight: 5.8422
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Product Type: Tube
  • Country of Origin (subject to change): China

Description

Baldwin Reserve FDSEAXTUBLCRR260 Full Dummy Seattle Handleset Left Hand Tube Lever and Contemporary Round Rose Bright Chrome Finish

Reviews of Baldwin Reserve #FD.SEAXTUB.L.CRR.260