Baldwin Reserve

Baldwin Reserve PSELLTAR049 Passage Elli

Baldwin Reserve Baldwin Reserve PSELLTAR049 Passage Elli PS.ELL.TAR.049
Hover or click to zoom Tap to zoom
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Brass and Black
  • Item: Baldwin Reserve,PSELLTAR049 Passage Elli
  • Strike Type: Dual Strike
  • Function: Passage
See full product details
$79.68

Subtotal: $79.68

Baldwin Reserve #PS.ELL.TAR.049 Specifications

  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Brass and Black
  • Item: Baldwin Reserve,PSELLTAR049 Passage Elli
  • Strike Type: Dual Strike
  • Function: Passage
  • Color: Matte Brass and Black
  • Material: Brass
  • Width: 6
  • Height: 3.7
  • Length: 11.2
  • Strike: Dual Strike
  • Weight: 4
  • Country of Origin (subject to change): China

Description

Baldwin Reserve PSELLTAR049 Passage Ellipse Knob and Traditional Arch Rose with 6AL Latch and Dual Strike Matte Brass and Black Finish

Reviews of Baldwin Reserve #PS.ELL.TAR.049

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.