Baldwin Reserve

Baldwin Reserve PSELLTRR112THK Passage E

Baldwin Reserve Baldwin Reserve PSELLTRR112THK Passage E PSELLTRR112THK
Hover or click to zoom Tap to zoom
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Venetian Bronze
  • Item: Baldwin Reserve,PSELLTRR112THK Passage E
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China
See full product details
$115.98
This item ships free.

Subtotal: $115.98

Baldwin Reserve #PSELLTRR112THK Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Venetian Bronze
  • Item: Baldwin Reserve,PSELLTRR112THK Passage E
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China

Description

Baldwin Reserve PSELLTRR112THK Passage Ellipse Knob and Traditional Round Rose with 6AL Latch and Dual Strike For Thick Door Venetian Bronze Finish

Reviews of Baldwin Reserve #PSELLTRR112THK