Baldwin Reserve

Baldwin Reserve PSROUTAR260THK Passage R

Baldwin Reserve Baldwin Reserve PSROUTAR260THK Passage R PSROUTAR260THK
Hover or click to zoom Tap to zoom
$119.76
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Bright Chrome
  • Item: Baldwin Reserve,PSROUTAR260THK Passage R
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $119.76

Baldwin Reserve #PSROUTAR260THK Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Bright Chrome
  • Item: Baldwin Reserve,PSROUTAR260THK Passage R
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China

Description

Baldwin Reserve PSROUTAR260THK Passage Round Knob and Traditional Arch Rose with 6AL Latch and Dual Strike For Thick Door Bright Chrome Finish

Reviews of Baldwin Reserve #PSROUTAR260THK