customer-service Help
Baldwin Reserve

Baldwin Reserve PSROUTSR049THK Passage R

Baldwin Reserve Baldwin Reserve PSROUTSR049THK Passage R PSROUTSR049THK
Hover or click to zoom Tap to zoom
$76.99
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
See full product details
This item ships free.

Total: $76.99

Baldwin Reserve #PSROUTSR049THK Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Brass and Black
  • Item: Baldwin Reserve,PSROUTSR049THK Passage R
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China

Description

Baldwin Reserve PSROUTSR049THK Passage Round Knob and Traditional Square Rose with 6AL Latch and Dual Strike For Thick Door Matte Brass and Black Finish

Reviews of Baldwin Reserve #PSROUTSR049THK