Baldwin Reserve

Baldwin Reserve PSTRATRR152 Passage Trad

Baldwin Reserve Baldwin Reserve PSTRATRR152 Passage Trad PS.TRA.TRR.152
Hover or click to zoom Tap to zoom
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Antique Nickel
  • Item: Baldwin Reserve,PSTRATRR152 Passage Trad
  • Strike Type: Dual Strike
  • Function: Passage
See full product details
$92.60
This item ships free.

Subtotal: $92.60

Baldwin Reserve #PS.TRA.TRR.152 Specifications

  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Antique Nickel
  • Item: Baldwin Reserve,PSTRATRR152 Passage Trad
  • Strike Type: Dual Strike
  • Function: Passage
  • Width: 5.7
  • Length: 10.7
  • Material: Brass
  • Strike: Dual Strike
  • Color: Matte Antique Nickel
  • Height: 3.2
  • Weight: 3.6
  • Country of Origin (subject to change): China

Description

Baldwin Reserve PSTRATRR152 Passage Traditional Knob and Traditional Round Rose with 6AL Latch and Dual Strike Matte Antique Nickel Finish

Reviews of Baldwin Reserve #PS.TRA.TRR.152