Baldwin Reserve

Baldwin Reserve PSTRATSR003THK Passage T

Baldwin Reserve Baldwin Reserve PSTRATSR003THK Passage T PSTRATSR003THK
Hover or click to zoom Tap to zoom
$103.93
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Brass
  • Item: Baldwin Reserve,PSTRATSR003THK Passage T
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Total: $103.93

Baldwin Reserve #PSTRATSR003THK Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Brass
  • Item: Baldwin Reserve,PSTRATSR003THK Passage T
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China

Description

Baldwin Reserve PSTRATSR003THK Passage Traditional Knob and Traditional Square Rose with 6AL Latch and Dual Strike For Thick Door Lifetime Brass Finish

Reviews of Baldwin Reserve #PSTRATSR003THK