Baldwin Reserve

Baldwin Reserve PSTRATSR152THK Passage T

Baldwin Reserve Baldwin Reserve PSTRATSR152THK Passage T PSTRATSR152THK
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Antique Nickel
  • Item: Baldwin Reserve,PSTRATSR152THK Passage T
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China
See full product details
$107.12

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #PSTRATSR152THK Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Matte Antique Nickel
  • Item: Baldwin Reserve,PSTRATSR152THK Passage T
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China

Description

Item Baldwin Reserve,PSTRATSR152THK Passage T

Reviews of Baldwin Reserve #PSTRATSR152THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.