Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve SCCOLXDECLTSR150S Single

Baldwin Reserve Baldwin Reserve SCCOLXDECLTSR150S Single SC.COLXDEC.L.TSR.150.S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$285.09
  • Item: Baldwin Reserve,SCCOLXDECLTSR150S Single
  • Material: Brass
  • Color: Satin Nickel
See full product details
This item ships free.
Total: $285.09

Baldwin Reserve #SC.COLXDEC.L.TSR.150.S Specifications

  • Item: Baldwin Reserve,SCCOLXDECLTSR150S Single
  • Material: Brass
  • Color: Satin Nickel
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: Kwikset SmartKey
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Series: Reserve
  • Number of Pins: 5 Pin Cylinder
  • Strike Type: Dual Strike
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCCOLXDECLTSR150S Single Cylinder Columbus Handleset Left Hand Decorative Lever and Traditional Square Rose with 6AL Latch; Dual Strike; and SmartKey Satin Nickel Finish

Reviews of Baldwin Reserve #SC.COLXDEC.L.TSR.150.S