Baldwin Reserve
Baldwin Reserve SCCOLXFEDLTRR152THK Sing
- Zoro #: G2253813
- Mfr #: SC.COLXFED.L.TRR.152.THK

Tap to zoom
Hover or click to zoom
$256.50
- Item: Baldwin Reserve,SCCOLXFEDLTRR152THK Sing
- Material: Brass
- Color: Matte Antique Nickel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $256.50
Baldwin Reserve #SC.COLXFED.L.TRR.152.THK Specifications
- Zoro #: G2253813
- Mfr #: SC.COLXFED.L.TRR.152.THK
- Item: Baldwin Reserve,SCCOLXFEDLTRR152THK Sing
- Material: Brass
- Color: Matte Antique Nickel
- Length: 0
- Height: 0
- Width: 0
- Keyway Type: C Keyway
- Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type: Dual Strike
- Series: Reserve
- Number of Pins: 5 Pin Cylinder
- Weight: 0
- Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin Reserve SCCOLXFEDLTRR152THK Single Cylinder Columbus Handleset Left Hand Federal Lever and Traditional Round Rose with 6AL Latch and Dual Strike for Thick Door Matte Antique Nickel Finish
Reviews of Baldwin Reserve #SC.COLXFED.L.TRR.152.THK
Explore more
- Baldwin Reserve Baldwin Reserve SCWESXFEDLTAR141 Single SCWESXFEDLTAR055
- Baldwin Reserve Baldwin Reserve FDWESXDECLTSR049 Full Du FD.WESXDEC.L.TSR.049
- Baldwin Reserve Baldwin Reserve DCWESXELLTSR152THK Doubl DC.WESXELL.TSR.152.THK
- Baldwin Reserve Baldwin Reserve SCCOLXCURRTRR150THK Sing SC.COLXCUR.R.TRR.150.THK
- Baldwin Reserve Baldwin Reserve FDCOLXDECLTSR152THK Full FDCOLXDECLTSR152THK
- Baldwin Reserve Baldwin Reserve DCCOLXROUTSR049THK Doubl DC.COLXROU.TSR.049.THK
- Emtek Satin Nickel Handleset F133543ROUUS15RH234 F133543ROUUS15RH234
- Emtek Lifetime Brass Handleset F133306CPVDRH212 F133306CPVDRH212
- Emtek Flat Black Handleset F203544ORUS19LH212 F203544ORUS19LH212
- Baldwin Reserve Keyed Entry Door Handles