customer-service Help
Baldwin Reserve

Baldwin Reserve SCDELXCURRTAR112 Single

Baldwin Reserve Baldwin Reserve SCDELXCURRTAR112 Single SC.DELXCUR.R.TAR.112
Tap to zoom
Hover or click to zoom
$248.13
  • Item: Baldwin Reserve,SCDELXCURRTAR112 Single
  • Material: Brass
  • Color: Venetian Bronze
See full product details
This item ships free.

Total: $248.13

Baldwin Reserve #SC.DELXCUR.R.TAR.112 Specifications

  • Item: Baldwin Reserve,SCDELXCURRTAR112 Single
  • Material: Brass
  • Color: Venetian Bronze
  • Length: 22
  • Height: 3.6
  • Width: 6.5
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
  • Strike Type: Dual Strike
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Series: Reserve
  • Weight: 5.1809
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Baldwin Reserve SCDELXCURRTAR112 Single Cylinder Del Mar Handleset Right Hand Curve Lever and Traditional Arch Rose with 6AL Latch and Dual Strike Venetian Bronze Finish

Reviews of Baldwin Reserve #SC.DELXCUR.R.TAR.112