Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve SCDELXCURRTRR112X150 Sin

Feedback Help us improve our product images
$208.94
  • Item: Baldwin Reserve,SCDELXCURRTRR112X150 Sin
  • Keyway Type: C Keyway
  • Width: 0
See full product details
This item ships free.
Total: $208.94

Baldwin Reserve #SC.DELXCUR.R.TRR.112X150 Specifications

  • Item: Baldwin Reserve,SCDELXCURRTRR112X150 Sin
  • Keyway Type: C Keyway
  • Width: 0
  • Length: 0
  • Height: 0
  • Material: Brass
  • Color: Venetian Bronze by Satin Nickel
  • Number of Pins: 5 Pin Cylinder
  • Series: Reserve
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Strike Type: Dual Strike
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Weight: 6.6
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCDELXCURRTRR112X150 Single Cylinder Del Mar Handleset Right Hand Curve Lever and Traditional Round Rose with 6AL Latch and Dual Strike Venetian Bronze by Satin Nickel Finish

Reviews of Baldwin Reserve #SC.DELXCUR.R.TRR.112X150