Baldwin Reserve

Baldwin Reserve SCDELXDECRTAR150THK Sing

Baldwin Reserve Baldwin Reserve SCDELXDECRTAR150THK Sing SC.DELXDEC.R.TAR.150.THK
Hover or click to zoom Tap to zoom
  • Item: Baldwin Reserve,SCDELXDECRTAR150THK Sing
  • Material: Brass
  • Finish: Satin Nickel
  • Color: Satin Nickel
  • Length: 0
  • Height: 0
  • Style: Traditional
  • Width: 0
See full product details
$268.37

Subtotal: $268.37

Baldwin Reserve #SC.DELXDEC.R.TAR.150.THK Specifications

  • Item: Baldwin Reserve,SCDELXDECRTAR150THK Sing
  • Material: Brass
  • Finish: Satin Nickel
  • Color: Satin Nickel
  • Length: 0
  • Height: 0
  • Style: Traditional
  • Width: 0
  • Keyway Type: C Keyway
  • Features: Single Cylinder
  • Series: Reserve
  • Strike Type: Dual Strike
  • Number of Pins: 5 Pin Cylinder
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Includes: Latch
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Baldwin Reserve SCDELXDECRTAR150THK Single Cylinder Del Mar Handleset Right Hand Decorative Lever and Traditional Arch Rose with 6AL Latch and Dual Strike for Thick Door Satin Nickel Finish

Reviews of Baldwin Reserve #SC.DELXDEC.R.TAR.150.THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.