Baldwin Reserve
Baldwin Reserve SCELKXTAPRRAR481THK Sing
- Zoro #: G2263659
- Mfr #: SC.ELKXTAP.R.RAR.481.THK

Tap to zoom
Hover or click to zoom
$354.64
- Item: Baldwin Reserve,SCELKXTAPRRAR481THK Sing
- Material: Brass
- Color: Dark Bronze
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $354.64
Baldwin Reserve #SC.ELKXTAP.R.RAR.481.THK Specifications
- Zoro #: G2263659
- Mfr #: SC.ELKXTAP.R.RAR.481.THK
- Item: Baldwin Reserve,SCELKXTAPRRAR481THK Sing
- Material: Brass
- Color: Dark Bronze
- Length: 0
- Height: 0
- Width: 0
- Keyway Type: C Keyway
- Number of Pins: 5 Pin Cylinder
- Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Series: Reserve
- Strike Type: Dual Strike
- Weight: 0
- Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin Reserve SCELKXTAPRRAR481THK Single Cylinder Elkhorn Handleset Right Hand Taper Lever and Rustic Arch Rose with 6AL Latch and Dual Strike for Thick Door Dark Bronze Finish
Reviews of Baldwin Reserve #SC.ELKXTAP.R.RAR.481.THK
Explore more
- Baldwin Reserve Baldwin Reserve DCELIXDECRTRR112STHK Dou DC.ELIXDEC.R.TRR.112.S.THK
- Baldwin Reserve Baldwin Reserve SCWESXCURRTRR049S Single SC.WESXCUR.R.TRR.049.S
- Baldwin Reserve Baldwin Reserve DCELIXTRATRR141 Double C DCELIXTRATRR055
- Baldwin Reserve Double Cyl Chesapeake Handleset with RH Federal Lever, Venetian Bronze DC.CHEXFED.R.TAR.112.S
- Baldwin Reserve Baldwin Reserve SCNAPXCURLTRR150THK Sing SC.NAPXCUR.L.TRR.150.THK
- Baldwin Reserve Baldwin Reserve SCNEWXDECLTSR141 Single SCNEWXDECLTSR055
- Baldwin Reserve Baldwin Reserve DCDELXFEDRTRR003 Double DC.DELXFED.R.TRR.003
- Baldwin Reserve Baldwin Reserve DCSEAXSQURCRR112 Double DC.SEAXSQU.R.CRR.112
- Emtek Oil Rubbed Bronze Handleset 4911MUS10BRH 4911MUS10BRH
- Emtek Satin Nickel Handleset F203352GTUS15RH212 F203352GTUS15RH212
- Emtek Lifetime Brass Handleset 4425WMPVDLH 4425WMPVDLH
- Baldwin Reserve Door Levers & Door Lever Locksets