Baldwin Reserve
Baldwin Reserve SCLONXARCLRSR492 Single
- Zoro #: G1858995
- Mfr #: SC.LONXARC.L.RSR.492

Tap to zoom
Hover or click to zoom
$429.89
- Item: Baldwin Reserve,SCLONXARCLRSR492 Single
- Material: Brass
- Color: White Bronze
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $429.89
Baldwin Reserve #SC.LONXARC.L.RSR.492 Specifications
- Zoro #: G1858995
- Mfr #: SC.LONXARC.L.RSR.492
- Item: Baldwin Reserve,SCLONXARCLRSR492 Single
- Material: Brass
- Color: White Bronze
- Length: 0
- Height: 0
- Width: 0
- Keyway Type: C Keyway
- Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Number of Pins: 5 Pin Cylinder
- Series: Reserve
- Strike Type: Dual Strike
- Weight: 9.68
- Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin Reserve SCLONXARCLRSR492 Single Cylinder Longview Handleset Left Hand Arch Lever and Rustic Square Rose with 6AL Latch and Dual Strike White Bronze Finish
Reviews of Baldwin Reserve #SC.LONXARC.L.RSR.492
Explore more
- Baldwin Reserve Baldwin Reserve SCNAPXDECRTAR112S Single SC.NAPXDEC.R.TAR.112.S
- Baldwin Reserve Baldwin Reserve DCSEAXROUCSR112S Double DC.SEAXROU.CSR.112.S
- Baldwin Reserve Baldwin Reserve FDNAPXSQURCSR112 Full Du FD.NAPXSQU.R.CSR.112
- Baldwin Reserve Baldwin Reserve FDNEWXTRATRR152THK Full FDNEWXTRATRR152THK
- Baldwin Reserve Baldwin Reserve SCELKXTAPRRAR481 Single SC.ELKXTAP.R.RAR.481
- Baldwin Reserve Baldwin Reserve SCNAPXCURLTRR112X260S Si SC.NAPXCUR.R.TRR.112X260S
- Emtek Satin Stainless Steel Handleset F20S3501DDSSLH234 F20S3501DDSSLH234
- Emtek Antique Nickel Handleset 3107WMUS15ARH 3107WMUS15ARH
- Emtek Antique Nickel Handleset F133551EBUS15ARH212 F133551EBUS15ARH212
- Emtek French Antq Brss Handleset, 4312RBKUS7 4312RBKUS7
- Baldwin Reserve Door Levers & Door Lever Locksets