Baldwin Reserve

Baldwin Reserve SCMIAXROUCRR260 Single C

Baldwin Reserve Baldwin Reserve SCMIAXROUCRR260 Single C SC.MIAXROU.CRR.260
Hover or click to zoom Tap to zoom
Key Features
  • Item: Baldwin Reserve,SCMIAXROUCRR260 Single C
  • Material: Brass
  • Color: Bright Chrome
  • Finish: Bright Chrome
  • Length: 21.9685
  • Height: 3.622
  • Style: Round Knob
  • Width: 6.6142
See full product details
$276.85

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #SC.MIAXROU.CRR.260 Specifications

  • Item: Baldwin Reserve,SCMIAXROUCRR260 Single C
  • Material: Brass
  • Color: Bright Chrome
  • Finish: Bright Chrome
  • Length: 21.9685
  • Height: 3.622
  • Style: Round Knob
  • Width: 6.6142
  • Keyway Type: C Keyway
  • Features: Single Cylinder
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Cylinder Core Type: Single
  • Series: Reserve
  • Strike Type: Dual Strike
  • Includes: Latch
  • Number of Pins: 5 Pin Cylinder
  • Weight: 7.4
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Baldwin Reserve SCMIAXROUCRR260 Single Cylinder Miami Handleset Round Knob and Contemporary Round Rose with 6AL Latch and Dual Strike Bright Chrome Finish

Reviews of Baldwin Reserve #SC.MIAXROU.CRR.260

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.