Baldwin Reserve

Baldwin Reserve SCMIAXSQULCRR260STHK Sin (Discontinued)

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Baldwin Reserve,SCMIAXSQULCRR260STHK Sin
  • Style: Miami
  • Finish: Bright Chrome
  • Series: Reserve
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Keyway Type: Kwikset SmartKey
  • Height: 0
  • Width: 0
See full product details
This Product is Discontinued
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Baldwin Reserve #SC.MIAXSQU.L.CRR.260.S.THK Specifications

  • Item: Baldwin Reserve,SCMIAXSQULCRR260STHK Sin
  • Style: Miami
  • Finish: Bright Chrome
  • Series: Reserve
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Keyway Type: Kwikset SmartKey
  • Height: 0
  • Width: 0
  • Length: 0
  • Material: Brass
  • Features: Single Cylinder
  • Color: Bright Chrome
  • Number of Pins: 5 Pin Cylinder
  • Strike Type: Dual Strike
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Baldwin Reserve,SCMIAXSQULCRR260STHK Sin

Reviews of Baldwin Reserve #SC.MIAXSQU.L.CRR.260.S.THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.