Baldwin Reserve

Baldwin Reserve SCNAPXDECLTRR003STHK Sin

Baldwin Reserve Baldwin Reserve SCNAPXDECLTRR003STHK Sin SC.NAPXDEC.L.TRR.003.S.THK
Hover or click to zoom Tap to zoom
$269.40
  • Item: Baldwin Reserve,SCNAPXDECLTRR003STHK Sin
  • Material: Brass
  • Color: Lifetime Brass
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: Kwikset SmartKey
  • Series: Reserve
See full product details
This item ships free.

Total: $269.40

Baldwin Reserve #SC.NAPXDEC.L.TRR.003.S.THK Specifications

  • Item: Baldwin Reserve,SCNAPXDECLTRR003STHK Sin
  • Material: Brass
  • Color: Lifetime Brass
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: Kwikset SmartKey
  • Series: Reserve
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Number of Pins: 5 Pin Cylinder
  • Strike Type: Dual Strike
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Baldwin Reserve SCNAPXDECLTRR003STHK Single Cylinder Napa Handleset Left Hand Decorative Lever and Traditional Round Rose with 6AL Latch; Dual Strike; and SmartKey For Thick Door Lifetime Brass Finish

Reviews of Baldwin Reserve #SC.NAPXDEC.L.TRR.003.S.THK