Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve SCNAPXDECLTRR260S Single

Baldwin Reserve Baldwin Reserve SCNAPXDECLTRR260S Single SC.NAPXDEC.L.TRR.260.S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$264.99
  • Item: Baldwin Reserve,SCNAPXDECLTRR260S Single
  • Keyway Type: Kwikset SmartKey
  • Color: Bright Chrome
See full product details
This item ships free.
Total: $264.99

Baldwin Reserve #SC.NAPXDEC.L.TRR.260.S Specifications

  • Item: Baldwin Reserve,SCNAPXDECLTRR260S Single
  • Keyway Type: Kwikset SmartKey
  • Color: Bright Chrome
  • Length: 0
  • Height: 0
  • Width: 0
  • Material: Brass
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Series: Reserve
  • Strike Type: Dual Strike
  • Number of Pins: 5 Pin Cylinder
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCNAPXDECLTRR260S Single Cylinder Napa Handleset Left Hand Decorative Lever and Traditional Round Rose with 6AL Latch; Dual Strike; and SmartKey Bright Chrome Finish

Reviews of Baldwin Reserve #SC.NAPXDEC.L.TRR.260.S