Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve SCNAPXDECLTRR260STHN Sin

Baldwin Reserve Baldwin Reserve SCNAPXDECLTRR260STHN Sin SC.NAPXDEC.L.TRR.260.S.THN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$201.87
  • Item: Baldwin Reserve,SCNAPXDECLTRR260STHN Sin
  • Keyway Type: Kwikset SmartKey
  • Material: Brass
See full product details
This item ships free.
Total: $201.87

Baldwin Reserve #SC.NAPXDEC.L.TRR.260.S.THN Specifications

  • Item: Baldwin Reserve,SCNAPXDECLTRR260STHN Sin
  • Keyway Type: Kwikset SmartKey
  • Material: Brass
  • Color: Bright Chrome
  • Width: 0
  • Height: 0
  • Length: 0
  • Number of Pins: 5 Pin Cylinder
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Strike Type: Dual Strike
  • Series: Reserve
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCNAPXDECLTRR260STHN Single Cylinder Napa Handleset Left Hand Decorative Lever and Traditional Round Rose with 6AL Latch; Dual Strike; and SmartKey For Thin Door Bright Chrome Finish

Reviews of Baldwin Reserve #SC.NAPXDEC.L.TRR.260.S.THN