- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Levers & Door Lever Locksets
- /
- Keyed Entry Door Handles
- /
- Baldwin Reserve SCNAPXDECRTAR112S Single
Baldwin Reserve
Baldwin Reserve SCNAPXDECRTAR112S Single
- Zoro #: G2269030
- Mfr #: SC.NAPXDEC.R.TAR.112.S

Tap to zoom
Hover or click to zoom
$257.09
- Item: Baldwin Reserve,SCNAPXDECRTAR112S Single
- Material: Brass
- Color: Venetian Bronze
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $257.09
Baldwin Reserve #SC.NAPXDEC.R.TAR.112.S Specifications
- Zoro #: G2269030
- Mfr #: SC.NAPXDEC.R.TAR.112.S
- Item: Baldwin Reserve,SCNAPXDECRTAR112S Single
- Material: Brass
- Color: Venetian Bronze
- Length: 0
- Height: 0
- Width: 0
- Keyway Type: Kwikset SmartKey
- Number of Pins: 5 Pin Cylinder
- Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type: Dual Strike
- Series: Reserve
- Weight: 0
- Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin Reserve SCNAPXDECRTAR112S Single Cylinder Napa Handleset Right Hand Decorative Lever and Traditional Arch Rose with 6AL Latch; Dual Strike; and SmartKey Venetian Bronze Finish
Reviews of Baldwin Reserve #SC.NAPXDEC.R.TAR.112.S
Explore more
- BALDWIN RESERVE Baldwin Reserve FDCOLXFEDLTSR003 Full Du FD.COLXFED.L.TSR.003
- BALDWIN RESERVE Baldwin Reserve DCCHEXCURRTSR152THK Doub DC.CHEXCUR.R.TSR.152.THK
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTSR152 Single C SC.COLXELL.TSR.152
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTAR112STHK Sing SC.COLXROU.TAR.112.S.THK
- BALDWIN RESERVE Baldwin Reserve FDCHEXFEDRTSR260THK Full FDCHEXFEDRTSR260THK
- BALDWIN RESERVE Baldwin Reserve SCELIXELLTAR152THK Singl SC.ELIXELL.TAR.152.THK
- EMTEK French Antique Brass Handleset F203351HTUS7RH234 F203351HTUS7RH234
- FALCON LOCK Lever Lockset, Mechanical, Storeroom, Grd.2 W581CP6D D 626
- Baldwin Reserve Door Levers & Door Lever Locksets