Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve SCNAPXTRATRR049 Single C

Baldwin Reserve Baldwin Reserve SCNAPXTRATRR049 Single C SC.NAPXTRA.TRR.049
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$332.03
  • Item: Baldwin Reserve,SCNAPXTRATRR049 Single C
  • Material: Brass
  • Color: Matte Brass and Black
See full product details
This item ships free.
Total: $332.03

Baldwin Reserve #SC.NAPXTRA.TRR.049 Specifications

  • Item: Baldwin Reserve,SCNAPXTRATRR049 Single C
  • Material: Brass
  • Color: Matte Brass and Black
  • Length: 21.9
  • Height: 3.7
  • Width: 6.5
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
  • Strike Type: Dual Strike
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Series: Reserve
  • Weight: 6.8
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCNAPXTRATRR049 Single Cylinder Napa Handleset Traditional Knob and Traditional Round Rose with 6AL Latch and Dual Strike Matte Brass and Black Finish

Reviews of Baldwin Reserve #SC.NAPXTRA.TRR.049