customer-service Help
Baldwin Reserve

Baldwin Reserve SCNEWXDECRTSR152STHK Sin

Baldwin Reserve Baldwin Reserve SCNEWXDECRTSR152STHK Sin SC.NEWXDEC.R.TSR.152.S.THK
Tap to zoom
Hover or click to zoom
$268.37
  • Item: Baldwin Reserve,SCNEWXDECRTSR152STHK Sin
  • Material: Brass
  • Color: Matte Antique Nickel
See full product details
This item ships free.

Total: $268.37

Baldwin Reserve #SC.NEWXDEC.R.TSR.152.S.THK Specifications

  • Item: Baldwin Reserve,SCNEWXDECRTSR152STHK Sin
  • Material: Brass
  • Color: Matte Antique Nickel
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: Kwikset SmartKey
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Strike Type: Dual Strike
  • Number of Pins: 5 Pin Cylinder
  • Series: Reserve
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Baldwin Reserve SCNEWXDECRTSR152STHK Single Cylinder New Hampshire Handleset Right Hand Decorative Lever and Traditional Square Rose with 6AL Latch; Dual Strike; and SmartKey For Thick Door Matte Antique Nickel Finish

Reviews of Baldwin Reserve #SC.NEWXDEC.R.TSR.152.S.THK