Baldwin Reserve

Baldwin Reserve SCNEWXFEDRTRR260STHK Sin

Baldwin Reserve Baldwin Reserve SCNEWXFEDRTRR260STHK Sin SC.NEWXFED.R.TRR.260.S.THK
Hover or click to zoom Tap to zoom
Key Features
  • Item: Baldwin Reserve,SCNEWXFEDRTRR260STHK Sin
  • Material: Brass
  • Color: Bright Chrome
  • Finish: Bright Chrome
  • Length: 0
  • Height: 0
  • Style: Traditional
  • Width: 0
See full product details
$268.37

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #SC.NEWXFED.R.TRR.260.S.THK Specifications

  • Item: Baldwin Reserve,SCNEWXFEDRTRR260STHK Sin
  • Material: Brass
  • Color: Bright Chrome
  • Finish: Bright Chrome
  • Length: 0
  • Height: 0
  • Style: Traditional
  • Width: 0
  • Keyway Type: Kwikset SmartKey
  • Features: Single Cylinder
  • Series: Reserve
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Strike Type: Dual Strike
  • Number of Pins: 5 Pin Cylinder
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Baldwin Reserve SCNEWXFEDRTRR260STHK Single Cylinder New Hampshire Handleset Right Hand Federal Lever and Traditional Round Rose with 6AL Latch; Dual Strike; and SmartKey For Thick Door Bright Chrome Finish

Reviews of Baldwin Reserve #SC.NEWXFED.R.TRR.260.S.THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.