Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve SCNEWXROUTSR152 Single C

Baldwin Reserve Baldwin Reserve SCNEWXROUTSR152 Single C SC.NEWXROU.TSR.152
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$234.83
  • Item: Baldwin Reserve,SCNEWXROUTSR152 Single C
  • Material: Brass
  • Color: Matte Antique Nickel
See full product details
This item ships free.
Total: $234.83

Baldwin Reserve #SC.NEWXROU.TSR.152 Specifications

  • Item: Baldwin Reserve,SCNEWXROUTSR152 Single C
  • Material: Brass
  • Color: Matte Antique Nickel
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Strike Type: Dual Strike
  • Series: Reserve
  • Weight: 7.77
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCNEWXROUTSR152 Single Cylinder New Hampshire Handleset Round Knob and Traditional Square Rose with 6AL Latch and Dual Strike Matte Antique Nickel Finish

Reviews of Baldwin Reserve #SC.NEWXROU.TSR.152