Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve SCSEAXSQURCRR190X150 Sin

Feedback Help us improve our product images
$218.01
  • Item: Baldwin Reserve,SCSEAXSQURCRR190X150 Sin
  • Material: Brass
  • Color: Satin Black by Satin Nickel
See full product details
This item ships free.
Total: $218.01

Baldwin Reserve #SCSEAXSQURCRR190X150 Specifications

  • Item: Baldwin Reserve,SCSEAXSQURCRR190X150 Sin
  • Material: Brass
  • Color: Satin Black by Satin Nickel
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: C Keyway
  • Series: Reserve
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Strike Type: Dual Strike
  • Number of Pins: 5 Pin Cylinder
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Weight: 0
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCSEAXSQURCRR190X150 Single Cylinder Seattle Handleset Right Hand Square Lever and Contemporary Round Rose with 6AL Latch and Dual Strike Satin Black by Satin Nickel Finish

Reviews of Baldwin Reserve #SCSEAXSQURCRR190X150