- Home
- /
- Hardware & Building Materials
- /
- Door Hardware & Components
- /
- Door Levers & Door Lever Locksets
- /
- Keyed Entry Door Handles
- /
- Baldwin Reserve SCWESXDECRTRR150STHN Sin
Baldwin Reserve
Baldwin Reserve SCWESXDECRTRR150STHN Sin
- Zoro #: G2293670
- Mfr #: SC.WESXDEC.R.TRR.150.S.THN

Tap to zoom
Hover or click to zoom
$269.40
- Item: Baldwin Reserve,SCWESXDECRTRR150STHN Sin
- Material: Brass
- Color: Satin Nickel
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $269.40
Baldwin Reserve #SC.WESXDEC.R.TRR.150.S.THN Specifications
- Zoro #: G2293670
- Mfr #: SC.WESXDEC.R.TRR.150.S.THN
- Item: Baldwin Reserve,SCWESXDECRTRR150STHN Sin
- Material: Brass
- Color: Satin Nickel
- Length: 0
- Height: 0
- Width: 0
- Keyway Type: Kwikset SmartKey
- Number of Pins: 5 Pin Cylinder
- Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type: Dual Strike
- Series: Reserve
- Weight: 0
- Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin Reserve SCWESXDECRTRR150STHN Single Cylinder Westcliff Handleset Right Hand Decorative Lever and Traditional Round Rose with 6AL Latch; Dual Strike; and SmartKey For Thin Door Satin Nickel Finish
Reviews of Baldwin Reserve #SC.WESXDEC.R.TRR.150.S.THN
Explore more
- BALDWIN RESERVE Baldwin Reserve DCDELXROUTSR003STHK Doub DC.DELXROU.TSR.003.S.THK
- BALDWIN RESERVE Baldwin Reserve SCNAPXROUTAR150 Single C SC.NAPXROU.TAR.150
- BALDWIN RESERVE Baldwin Reserve SCNAPXCURLTSR112S Single SC.NAPXCUR.L.TSR.112.S
- BALDWIN RESERVE Baldwin Reserve FDCHEXCURLTSR049THK Full FDCHEXCURLTSR049THK
- BALDWIN RESERVE Baldwin Reserve DCCOLXDECLTSR003STHK Dou DC.COLXDEC.L.TSR.003.S.THK
- BALDWIN RESERVE Baldwin Reserve DCNAPXELLTAR112S Double DC.NAPXELL.TAR.112.S
- BALDWIN RESERVE Baldwin Reserve DCCOLXTRATRR112STHK Doub DC.COLXTRA.TRR.112.S.THK
- Baldwin Reserve Door Levers & Door Lever Locksets