Baldwin Reserve

Baldwin Reserve SCWESXDECRTSR152THN Sing

Baldwin Reserve Baldwin Reserve SCWESXDECRTSR152THN Sing SC.WESXDEC.R.TSR.152.THN
Hover or click to zoom Tap to zoom
Key Features
  • Item: Baldwin Reserve,SCWESXDECRTSR152THN Sing
  • Material: Brass
  • Finish: Matte Antique Nickel
  • Color: Matte Antique Nickel
  • Length: 0
  • Height: 0
  • Style: Traditional
  • Width: 0
See full product details
$277.54

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #SC.WESXDEC.R.TSR.152.THN Specifications

  • Item: Baldwin Reserve,SCWESXDECRTSR152THN Sing
  • Material: Brass
  • Finish: Matte Antique Nickel
  • Color: Matte Antique Nickel
  • Length: 0
  • Height: 0
  • Style: Traditional
  • Width: 0
  • Keyway Type: C Keyway
  • Features: Single Cylinder
  • Includes: Latch
  • Number of Pins: 5 Pin Cylinder
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Strike Type: Dual Strike
  • Series: Reserve
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Mounting: Door
  • Country of Origin (subject to change): China

Description

Baldwin Reserve,SCWESXDECRTSR152THN Sing

Reviews of Baldwin Reserve #SC.WESXDEC.R.TSR.152.THN

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.