Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve SCWESXFEDLTAR049 Single

Baldwin Reserve Baldwin Reserve SCWESXFEDLTAR049 Single SC.WESXFED.L.TAR.049
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$209.32
  • Item: Baldwin Reserve,SCWESXFEDLTAR049 Single
  • Keyway Type: C Keyway
  • Material: Brass
See full product details
This item ships free.
Total: $209.32

Baldwin Reserve #SC.WESXFED.L.TAR.049 Specifications

  • Item: Baldwin Reserve,SCWESXFEDLTAR049 Single
  • Keyway Type: C Keyway
  • Material: Brass
  • Width: 0
  • Height: 0
  • Length: 0
  • Color: Matte Brass and Black
  • Series: Reserve
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Number of Pins: 5 Pin Cylinder
  • Strike Type: Dual Strike
  • Weight: 7.54
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCWESXFEDLTAR049 Single Cylinder Westcliff Handleset Left Hand Federal Lever and Traditional Arch Rose with 6AL Latch and Dual Strike Matte Brass and Black Finish

Reviews of Baldwin Reserve #SC.WESXFED.L.TAR.049