Skip to Main Content
customer-service Help
Baldwin Reserve

Baldwin Reserve SCWESXFEDLTAR150THN Sing

Baldwin Reserve Baldwin Reserve SCWESXFEDLTAR150THN Sing SC.WESXFED.L.TAR.150.THN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$287.28
  • Item: Baldwin Reserve,SCWESXFEDLTAR150THN Sing
  • Material: Brass
  • Color: Satin Nickel
See full product details
This item ships free.
Total: $287.28

Baldwin Reserve #SC.WESXFED.L.TAR.150.THN Specifications

  • Item: Baldwin Reserve,SCWESXFEDLTAR150THN Sing
  • Material: Brass
  • Color: Satin Nickel
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: C Keyway
  • Number of Pins: 5 Pin Cylinder
  • Series: Reserve
  • Strike Type: Dual Strike
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCWESXFEDLTAR150THN Single Cylinder Westcliff Handleset Left Hand Federal Lever and Traditional Arch Rose with 6AL Latch and Dual Strike for Thin Door Satin Nickel Finish

Reviews of Baldwin Reserve #SC.WESXFED.L.TAR.150.THN