Baldwin

Reserve Bright Chrome Door Levers

Baldwin Reserve Bright Chrome Door Levers EN.DEC.TSR.260
Hover or click to zoom Tap to zoom
Key Features
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Bright Chrome
  • Item: Reserve Bright Chrome Door Levers
  • Strike Type: Dual Strike
  • Function: Entry
  • Country of Origin (subject to change): China
See full product details
$154.05

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin #EN.DEC.TSR.260 Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Bright Chrome
  • Item: Reserve Bright Chrome Door Levers
  • Strike Type: Dual Strike
  • Function: Entry
  • Country of Origin (subject to change): China

Description

Item Reserve Bright Chrome Door Levers

Reviews of Baldwin #EN.DEC.TSR.260

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.