Baldwin Reserve

Double Cyl Chesapeake Handleset with LH Federal Lever, Satin Nickel

Baldwin Reserve Double Cyl Chesapeake Handleset with LH Federal Lever,  Satin Nickel DC.CHEXFED.L.TAR.150
Hover or click to zoom Tap to zoom
Key Features
  • Item: Baldwin Reserve DCCHEXFEDLTAR150 Double
  • Finish: Satin Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Series: Chesapeake
  • Strike Type: Dual Strike
  • Country of Origin (subject to change): China
See full product details
$310.11

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #DC.CHEXFED.L.TAR.150 Specifications

  • Item: Baldwin Reserve DCCHEXFEDLTAR150 Double
  • Finish: Satin Nickel
  • Style: Traditional
  • Features: Double Cylinder
  • Includes: Latch
  • Series: Chesapeake
  • Strike Type: Dual Strike
  • Country of Origin (subject to change): China

Description

Baldwin Reserve DCCHEXFEDLTAR150 Double

Reviews of Baldwin Reserve #DC.CHEXFED.L.TAR.150

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.