Baldwin Reserve

Full Dummy Chesapeake Handleset LH Curve Lever and Bright Chrome

Baldwin Reserve Full Dummy Chesapeake Handleset LH Curve Lever and Bright Chrome FD.CHEXCUR.L.TSR.260
Hover or click to zoom Tap to zoom
Key Features
  • Item: Baldwin Reserve FDCHEXCURLTSR260 Full Du
  • Finish: Bright Chrome
  • Series: Chesapeake
  • Features: Left Hand
  • Style: Traditional
  • Function: Full Dummy
  • Country of Origin (subject to change): China
See full product details
$364.17

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Baldwin Reserve #FD.CHEXCUR.L.TSR.260 Specifications

  • Item: Baldwin Reserve FDCHEXCURLTSR260 Full Du
  • Finish: Bright Chrome
  • Series: Chesapeake
  • Features: Left Hand
  • Style: Traditional
  • Function: Full Dummy
  • Country of Origin (subject to change): China

Description

Baldwin Reserve FDCHEXCURLTSR260 Full Du

Reviews of Baldwin Reserve #FD.CHEXCUR.L.TSR.260

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.