Baldwin

Reserve Satin Black Door Levers

Baldwin Reserve Satin Black Door Levers PSSQUCRR190THK
Hover or click to zoom Tap to zoom
  • Includes: Latch
  • Series: Reserve
  • Style: Round
  • Finish: Satin Black
  • Item: Reserve Satin Black Door Levers
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China
See full product details
$115.98

Subtotal: $115.98

Baldwin #PSSQUCRR190THK Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Round
  • Finish: Satin Black
  • Item: Reserve Satin Black Door Levers
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China

Description

Baldwin Reserve PSSQUCRR190THK Passage Square Lever and Contemporary Round Rose with 6AL Latch and Dual Strike For Thick Door Satin Black Finish

Reviews of Baldwin #PSSQUCRR190THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.