customer-service Help
Baldwin Reserve

Single Cyl Chesapeake Handleset LH Decorative Lever, Bright Chrome

Baldwin Reserve Single Cyl Chesapeake Handleset LH Decorative Lever,  Bright Chrome SC.CHEXDEC.L.TSR.260.S
Tap to zoom
Hover or click to zoom
$287.04
  • Item: Baldwin Reserve,SCCHEXDECLTSR260S Single
  • Material: Brass
  • Color: Bright Chrome
See full product details
This item ships free.

Total: $287.04

Baldwin Reserve #SC.CHEXDEC.L.TSR.260.S Specifications

  • Item: Baldwin Reserve,SCCHEXDECLTSR260S Single
  • Material: Brass
  • Color: Bright Chrome
  • Finish: Bright Chrome
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: Kwikset SmartKey
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Number of Pins: 5 Pin Cylinder
  • Strike Type: Dual Strike
  • Series: Reserve
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China

Description

Baldwin Reserve SCCHEXDECLTSR260S Single Cylinder Chesapeake Handleset Left Hand Decorative Lever and Traditional Square Rose with 6AL Latch; Dual Strike; and SmartKey Bright Chrome Finish

Reviews of Baldwin Reserve #SC.CHEXDEC.L.TSR.260.S