Baldwin Reserve
Single Cylinder Chesapeake Handleset RH Federal Lever, Lifetime Brass
- Zoro #: G2250435
- Mfr #: SC.CHEXFED.R.TAR.003.S

Tap to zoom
Hover or click to zoom
$265.39
- Item: Baldwin Reserve,SCCHEXFEDRTAR003S Single
- Material: Brass
- Finish: Lifetime Brass
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $265.39
Baldwin Reserve #SC.CHEXFED.R.TAR.003.S Specifications
- Zoro #: G2250435
- Mfr #: SC.CHEXFED.R.TAR.003.S
- Item: Baldwin Reserve,SCCHEXFEDRTAR003S Single
- Material: Brass
- Finish: Lifetime Brass
- Color: Lifetime Brass
- Length: 0
- Height: 0
- Width: 0
- Keyway Type: Kwikset SmartKey
- Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Strike Type: Dual Strike
- Series: Reserve
- Number of Pins: 5 Pin Cylinder
- Weight: 0
- Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Country of Origin (subject to change): China
Description
Baldwin Reserve SCCHEXFEDRTAR003S Single Cylinder Chesapeake Handleset Right Hand Federal Lever and Traditional Arch Rose with 6AL Latch; Dual Strike; and SmartKey Lifetime Brass Finish