Skip to Main Content
customer-service Help
Baldwin Reserve

Single Cylinder Chesapeake Handleset RH Federal Lever, Lifetime Brass

Baldwin Reserve Single Cylinder Chesapeake Handleset RH Federal Lever,  Lifetime Brass SC.CHEXFED.R.TRR.003.S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$288.32
  • Item: Baldwin Reserve,SCCHEXFEDRTRR003S Single
  • Material: Brass
  • Color: Lifetime Brass
See full product details
This item ships free.
Total: $288.32

Baldwin Reserve #SC.CHEXFED.R.TRR.003.S Specifications

  • Item: Baldwin Reserve,SCCHEXFEDRTRR003S Single
  • Material: Brass
  • Color: Lifetime Brass
  • Finish: Lifetime Brass
  • Length: 0
  • Height: 0
  • Width: 0
  • Keyway Type: Kwikset SmartKey
  • Backset: 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
  • Number of Pins: 5 Pin Cylinder
  • Series: Reserve
  • Strike Type: Dual Strike
  • Weight: 0
  • Warranty: Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Baldwin Reserve SCCHEXFEDRTRR003S Single Cylinder Chesapeake Handleset Right Hand Federal Lever and Traditional Round Rose with 6AL Latch; Dual Strike; and SmartKey Lifetime Brass Finish

Reviews of Baldwin Reserve #SC.CHEXFED.R.TRR.003.S