Baldwin

Reserve Venetian Bronze Door Levers

Baldwin Reserve Venetian Bronze Door Levers PSFEDTSR112THK
Hover or click to zoom Tap to zoom
  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Venetian Bronze
  • Item: Reserve Venetian Bronze Door Levers
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China
See full product details
$113.56

Subtotal: $113.56

Baldwin #PSFEDTSR112THK Specifications

  • Includes: Latch
  • Series: Reserve
  • Style: Traditional
  • Finish: Venetian Bronze
  • Item: Reserve Venetian Bronze Door Levers
  • Strike Type: Dual Strike
  • Function: Passage
  • Country of Origin (subject to change): China

Description

Baldwin Reserve PSFEDTSR112THK Passage Federal Lever and Traditional Square Rose with 6AL Latch and Dual Strike For Thick Door Venetian Bronze Finish

Reviews of Baldwin #PSFEDTSR112THK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.