Ballotini
Glass Beads Blast Media, Medium
Mfr # AD (70-140)
Zoro # G3365415
Free Shipping & Returns
$88.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Media Type Glass Beads
- Media Grit Not Rated
- Nominal Dia. Micron Range 106 to 212
- Media Container Size 53 lb
Explore More Products
- BALLOTINI Glass Beads Blast Media, Extra Fine AH (170-325)
- BALLOTINI Glass Beads Blast Media, Coarse AC (60-120)
- BALLOTINI Ground Glass Blast Media G3 (25-40)
- BALLOTINI Glass Beads Blast Media, Fine AE (100-170)
- BALLOTINI Blast Media, Glass Beads, Extra Coarse D (50-70)
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 40-50 Mesh, No.5 GLB405050
- ZORO SELECT Blast Media, Garnet Type, 80 Media Grit GAR8055
- ZORO SELECT Blast Media, Steel Grit Type, 25 lb. Size G-25
- AMERICAN HAWK INDUSTRIAL Sandblast Media Walnut Shell Abrasive, 12-20 Grit Medium , 50 Lb Bag 4004
- ZORO SELECT Blast Media, Aluminum Oxide, 220 Grit AOB220-50
- ECONOLINE Blast Media, Glass Beads, Size O, 50 lb. 521200Z-50
- Ballotini Blast Media