Ballotini
Glass Beads Blast Media, Fine
Mfr # AE (100-170)
Zoro # G1248895
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Glass Beads
- Media Grit Not Rated
- Nominal Dia. Micron Range 90 to 150
- Media Container Size 53 lb
- Media Container Pail
Explore More Products
- BALLOTINI Glass Beads Blast Media, Coarse AC (60-120)
- BALLOTINI Glass Beads Blast Media, Extra Fine AH (170-325)
- BALLOTINI Blast Media, Glass Beads, Extra Coarse D (50-70)
- BALLOTINI Glass Beads Blast Media, Medium AD (70-140)
- BALLOTINI Ground Glass Blast Media G3 (25-40)
- RAYTECH Plastic Media, Pyramid, White, 1/4" 41-131
- ECONOLINE Blast Media, Glass Beads, Size D, 50 lb. 524070Z-50
- AMERICAN ABRASIVE SUPPLY Glass Beads, 50lb., 50-70 Mesh, No.6 GLB507050
- ALC Aluminum Oxide, Medium, 4 lb. 40095
- ZORO SELECT Blast Media, Corn Cob, 20 to 40 Grit CRN3-40
- RAYTECH Porcelain Media, Ball, 4mm 41-222
- Ballotini Blast Media