HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Blast Media, Glass Beads, Extra Fine

BALLOTINI| Zoro #: G0315831| Mfr #: AH (170-325)

$66.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
US Sieve: 170-325
Media Container: Pail
Media Container Size: 53 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0315831 Mfr #: AH (170-325)
US Sieve: 170-325Media Container: Pail
Media Container Size: 53 lb.Media Grit: Not Rated
Media Type: Glass BeadsNominal Dia. Micron Range: 45 to 90
Item: Blast MediaNominal Dia. Range: 0.0017" to 0.0035"
Standards: OshaCountry of Origin (subject to change): United States

Description

Blast Media, Glass Beads, Media Grit Not Rated, Nominal Dia. Micron Range 45 to 90, 53 lb., Pail, Nominal Dia. Range 0.0017 In. to 0.0035 In., US Sieve 170-325, Standards OSHA

Reviews