Shop Alternate Products
This Product is Discontinued
Mooreco
Deluxe Floor Carrel, Teak (Discontinued)
Mfr # 89868
Zoro # G8477822
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Panels 1
- Height (In.) 48 in
- Electrical Configuration Grommet Hole
- Type Starter
- Number of Cubicles 1