Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Laptop Stand, Black

  • Zoro #: G7490296
  • Mfr #: 89819
$62.95
  • Material: Laminate/Metal
  • Type: Laptop Stand
  • Includes: Casters
See full product details
Orders over $75 ship free.

Balt #89819 Specifications

  • Zoro #: G7490296
  • Mfr #: 89819
Material: Laminate/Metal Type: Laptop Stand
Includes: Casters Overall Depth (In.): 22 in
Finish: Powder Coated Overall Width (In.): 18 in
Keyboard Shelf: No Caster Lock: Yes
Overall Height (In.): 27 to 42 Item: Laptop Stand
Shelf Depth (In.): 14 in Assembly: Ready To Assemble
Package Quantity: 1 Shelf Width (In.): 18 in
Adjustable: Yes Color: Black
Caster Size (In.): 2 in Caster Type: 2 in Plastic Casters
Number of Casters: 3 Shelf Thickness (In.): 1 in
Load Capacity (Lb.): 50 Construction: Steel/Laminate
Number of Shelves: 1 Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Laptop Stand, Laptop Stand, Material Laminate/Metal, Number of Shelves 1, Color Black, Overall Height (In.) 27 to 42, Overall Width (In.) 18 in, Overall Depth (In.) 22 in, Shelf Depth (In.) 14 in, Keyboard Shelf No, Construction Steel/Laminate, Finish Powder Coated, Load Capacity (Lb.) 50, Adjustable Yes, Shelf Thickness (In.) 1 in, Shelf Width (In.) 18 in, Number of Casters 3, Caster Type 2 in Plastic Casters, Caster Size (In.) 2 in, Caster Lock Yes, Assembly Ready To Assemble, Includes Casters

Reviews of Balt #89819