Balt
Locking Drawer, 15-1/2" Wx3-1/2" H, Steel
- Zoro #: G5568617
- Mfr #: 34443
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $85.80
Balt #34443 Specifications
- Zoro #: G5568617
- Mfr #: 34443
- Height: 3.5"
- Width: 15.5"
- Material: Steel
- Depth: 12.5"
- Color: Silver
- Overall Height: 3 1/2 in
- Series: Instructor
- Item: Locking Drawer
- Includes: Mounting hardware
- Overall Depth: 12 1/2 in
- For Use With: 15 1/2 in Width Tables
- Overall Width: 15 1/2 in
- Product Type: Drawer
- Features: Pencil Tray, Lockable
- Compatibility: Balt Trend Podium Desk
- Accessory Type: Locking Drawer
- Country of Origin (subject to change): Taiwan, Province of China
Description
Locking Drawer, Instructor Series, Color Silver, Overall Width 15 1/2 in, Overall Height 3 1/2 in, Overall Depth 12 1/2 in, Material Steel, For Use With 15 1/2 in Width Tables, Includes Mounting Hardware
Reviews of Balt #34443
Explore more
- Balt CPU Holder, 9-1/2" W x 7-3/8" Aluminum 66645
- Balt Monitor Arm, Clamp Mount, 12" W x 4-1/2" L 66642
- Baldor-Reliance Tacho Mounting Kit For Tk3600Pm TK3600PM
- Plumb Pak Floor Ceiling Plate 1/2" PP857-1
- Chief Manufacturing Rpa Elite;Key C;Incl Slm278;Blk RPMC278
- Metabo Quick Futuro Plus H1 1, 5-13 mm 636608000
- Chief Manufacturing Pdc Series M0Unt Black PDC2000B
- Kellyrest Computer Stand-Locking Wheels Blk KCS10870
- Heath Zenith Smart Securty Light Blk HW-9003-BK
- Heath Zenith Smart Securty Light Wht HW-9302-WH
- Balt Monitor Mounts & Brackets